Zoro Homepage

4 oz, 5.6mil, Black Kraft, 500 PK

  • Mfr # MUB4Z133-NZ

  • Zoro # G511631462


product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Width
5-1/8 in
Length
8-1/8 in
Color
Black Kraft
Thickness
5.6mil
Material
INK/KRAFTPAPER/VMPET/LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUB4Z133-NZ
Zoro #
G511631462
UPC #
-
Country of Origin
China

Dimensions

Width
5-1/8 in
Length
8-1/8 in
Thickness
5.6mil
Size
4 oz
Depth
3-1/8 in

Details

Color
Black Kraft
Material
INK/KRAFTPAPER/VMPET/LLDPE

Description

FEATURES: Black Kraft 4oz 110g stand up pouch Material composition: INK/KRAFTPAPER/VMPET/LLDPE Thickness: 5.6mil Approximate Size: 5 1/8'' W x 8 1/8'' H + 3 1/8'' G - 130mm x 205mm + 80mm Quantity: 500pcs/case With zipper Without one-way degassing valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.