Zoro Homepage

47 in. W-Series Automatic Impulse Sealer w/ 5mm Seal Width

  • Mfr # W-1205AAA

  • Zoro # G411631470


product price: $2,416.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Max. Seal Thickness
8 mil single side; 16 mil double
Voltage
110V
Seal Length
47 in
Seal Width
5 mm
Heat Sealing Type
Impulse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-1205AAA
Zoro #
G411631470
UPC #
642135255094
Country of Origin
Taiwan, Province of China

Dimensions

Max. Seal Thickness
8 mil single side; 16 mil double
Seal Length
47 in
Seal Width
5 mm

Details

Voltage
110V
Heat Sealing Type
Impulse
Color
White
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements
Frequency
Up to 20 packages per minute

Description

W-Series extra wide automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-1205AAA is equipped to seal materials up to 47'' wide and 15mil total thickness. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.FEATURES: Automatic impulse sealing with precise electronic control Dual mode operation: automatic or manual Foot switch allows both hands to be free 3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals Includes electric foot switch and worktable Equipped with two electromagnets to ensure stable pressure for the extra-wide seal bars Seal Length: 47'' / 1200mm Seal Width: 5mmThe manufacturer's replacement kit includes 2 heating elements.Easy to operate.For automatic operation, set the control on auto. Adjust the sealing time heating time, congealing time cooling time, and recycle time automatic operation of jaws. Insert material to be sealed and when jaw opens, remove sealed material.For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.