This item is Discontinued.

This item is Discontinued.
4oz (110g) Rice Paper Stand Up Zip Pouches, Lime Green, 1,000pcs/case, 1000PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PAU4Z07-NZ
Zoro #
G406581551
UPC #
700064108505
Country of Origin
China
Details
Item
Flexible Packaging - Stand Up Pouches
Color
Green
Bag Material
RICE PAPER / PET / LLDPE - 5mil
Description
FEATURES:
4oz (110g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: Lime green
Approximate Size: 5 1/8" (W) x 8 1/8" (H) + 3 1/8" (G) - 130mm x 205mm + 80mm
Quantity: 1,000pcs/case
With zipper
4oz (110g) stand up pouch
Material composition: Rice Paper/PET/LLDPE
Thickness: 5mil
Color: Lime green
Approximate Size: 5 1/8" (W) x 8 1/8" (H) + 3 1/8" (G) - 130mm x 205mm + 80mm
Quantity: 1,000pcs/case
With zipper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.