
5'' x 8'' 40 micron Air Pillow Film, 1266ft
Mfr # Film_12x20cm
Zoro # G415574506
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5"
For Use With
YC-03FD Air Pillow Machine
Material
HDPE
Overall Length
8"
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Film_12x20cm
Zoro #
G415574506
UPC #
642135254677
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
5"
Overall Length
8"
Thickness
40 micron
Details
For Use With
YC-03FD Air Pillow Machine
Material
HDPE
Color
Clear
Description
Our air pillow film is designed to work with our YC-Series air pillow machine, YC-03FD. Film is perforated for easy tear off. Two sizes available: 5 x 8 or 8 x 8Air pillows provide superior protection compared to traditional shipping materials and can be stored conveniently taking up a fraction of the space as peanuts and/or foam. YC-03FD is equipped to handle large volume of air pillows on demand filling up to 145 5 x 8 air pillows per minute. Machine is easy to operate.FEATURES: Size: 5 x 8 12 x 20cm Thickness: 40micron for superior quality Length: 1,266ft 386M
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.