Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50" Retractable Nozzle Vacuum Sealer w/ Gas Flush

  • Mfr # AVN-50

  • Zoro # G406581704


product price: $8,588.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Sealing Bar Length
50"
Bag Features
Gas Flush
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Width
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVN-50
Zoro #
G406581704
UPC #
746210826008
Country of Origin
United States

Dimensions

Sealing Bar Length
50"
Width
64
Length
10
Overall Height
7

Details

Item
Vacuum Sealers
Bag Features
Gas Flush
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Color
White
Includes
External Compressor Required

Description

Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.
With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no longer possible.
Clean-room compatible, the AVN is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the AVN's gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.
The AVN is hand-assembled at our facility using only superior grade components. The AVN is also featured in five seal-lengths (20", 25", 30", 35" and 50") and can be configured to meet CE certification requirements.
FEATURES:
50" Sealing Length / Seal Width: 1/4"
Gas-flush
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
External compressor required (6CFMat100PSI)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.