Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59in. W-Series Long Hand Sealer w/ 5mm Seal Width

  • Mfr # WN-1505H

  • Zoro # G908540308


product price: $2,218.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
73"
Overall Length
5"
Overall Height
14"
Max. Seal Thickness
Up to 5mil single side; 10mil double
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN-1505H
Zoro #
G908540308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
73"
Overall Length
5"
Overall Height
14"
Max. Seal Thickness
Up to 5mil single side; 10mil double
Seal Length
59"
Seal Width
2.7mm

Details

Item
Bag Sealers - Impulse Sealer
Voltage
110V
Heat Sealing Type
Impulse
Tape Paper Weight
110-lbs
Color
White

Description

W-Series Long Hand Sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability. Round wires can be ordered for cut and seal applications, but the long hand sealers can also be ordered with sliding cutters. Blade would cut approximately in. above the seal. Machine film rollers are also available. Manufacturers kit includes two heating elements and a blade if cutter unit is ordered.Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing. FEATURES Longer seal lengths for specialized sealing needs All metal construction No warm-up time Heavy duty construction Seal Length: 59in. Seal Width: 2.7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.