Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 9" + 3 1/2" Clear Stand Up Pouch, 500pcs, 500PK

  • Mfr # STP-8Z-400A

  • Zoro # G906581723


product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Width
6"
Length
9"
Thickness
4mil
Color
Clear
Material
PET/LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP-8Z-400A
Zoro #
G906581723
UPC #
702403998662
Country of Origin
China

Dimensions

Width
6"
Length
9"
Thickness
4mil

Details

Color
Clear
Item
Flexible Packaging - Stand Up Pouches
Material
PET/LLDPE

Description

FEATURES:
Clear multi layer barrier film PET/LLDPE
Resealable zip lock w/ tear notch for easy opening
Packaged in 500pcs/case
Thickness: 4mil
Sizes available: 8oz (6" x 9" +3.5")
Please contact us for samples
Stand up Pouches have become the ideal flexible packaging medium for both large and small businesses alike. Stand up pouches elegantly maximize shelf space over traditional packaging such as boxes and cartons and since the pouches are shipped flat before filling, they also minimize costs of freight and warehousing. Stand up pouches are best suited for packing dry goods such as cookies, nuts, candies, etc.
Our clear stand up pouches feature a zip lock and tear notch. Our bags are also packaged in 250 or 500pcs/case allowing smaller scale packaging (most distributors sell minimum quantities of 1,000pcs.) Pouches meet FDA regulations for food use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.