Zoro Homepage

60" Stainless Steel Diameter Lazy Susan Turntable

  • Mfr # SS-60LS-SS

  • Zoro # G806581755


product price: $8,259.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Capacity
0-10RPM
Load Capacity (Lb.)
250-lbs
Diameter
60"
Color
Gray
Material
Stainless Steel Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-60LS-SS
Zoro #
G806581755
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
60"
Outside Height (In.)
s

Details

Item
Turntables
Capacity
0-10RPM
Load Capacity (Lb.)
250-lbs
Color
Gray
Material
Stainless Steel Top

Description

Available in 36", 48", or 60" diameters. This convenient and easy to use accumulator features a variable speed drive turntable.). The adjustable leveling bolts allow you to match any conveyor line height. This turn table is great for accumulating smaller products or packages that won’t transfer on a roller or skate wheel type conveyor. Plugs into any 110 volt outlet. All units available in stainless steel.
FEATURES:
Stainless steel (image shows non-stainless steel)
Variable speed drive
Adjustable height 29" – 35"
Diameter: 60"
Speed: 0-12RPM
Max Weight: 200-lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.