65 x 105 POF Shrink Bag, 100 gauge, 500PK

  • Mfr # OSB-65-105-100-A

  • Zoro # G007198400


product price:  $24.95
/pk 500, $0.05/ea

Key Features

Length
10.5"
Width
6.5"
Thickness
100 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSB-65-105-100-A
Zoro #
G007198400
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.5"
Width
6.5"
Thickness
100 ga

Details

Item
Flexible Packaging - Shrink Wrapping

Description

FEATURES Size 65 x 105High clarity coextruded, multilayered construction Meets FDA specifications for direct food contact Softer than PVC film, yet strong and highly tear resistant Packaged in 500pcs Thickness 100G Please contact us for samplesOur POF shrink bags are convenient for quick and easy shrink wrapping Speed up your packaging operations Produce crystal clear packages in seconds Ideal for archival packaging Available in 100 gauge, 500pcsbox APOF shrink film is strong and flexible, but softer than PVC film POF film is also highly tear resistant with superior optical properties The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appealPOF is smoke free and meets FDA specifications for direct food contact The film has a high burnout resistance so there are NO deposits on sealing wires The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, oil damage Moreover, the film will protect from pilfering as it provides a tamper proof package Our POF film shrinks best between 300 degree F338 degree F 150170 degree C with MD and TD of 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.