6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK

  • Mfr # SB-65-105-80-A

  • Zoro # G506581734


product price:  $23.99
/pk 500, $0.05/ea

Key Features

Material
PVC
Thickness
80 gauge
Color
Clear
Roll Width
6.5"
Roll Length
10.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SB-65-105-80-A
Zoro #
G506581734
UPC #
768563760563
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
80 gauge
Roll Width
6.5"
Roll Length
10.5"

Details

Item
PVC Shrink Bags
Material
PVC
Color
Clear

Description

FEATURES:
Size: 6.5" x 10.5"
Thickness: 80G
Quantity: 500pcs/case
Crystal clear packaging in seconds
Keeps product from moisture, dust, oil and pilfering
Shrinks uniformly in all directions when controlled heat is applied
Skin tight wrapping without wrinkling
Please contact us for samples
PVC shrink bags are convenient for quick and easy shrink wrapping. Speed up your packaging operations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.