7 in. x 10 in. 5 Mil Clear /3mil Met Zipper Vacuum Bags w/Hang Hole Clear Front /Gold Back, 100PK
- Mfr # VBZP15-0710-100
- Zoro # G014885898
product price:Â
$
29.99
/pk of 100, $0.30/ea
Key Features
Material
Nylon/LLDPE / Metalizzed PET
Length
10"
Includes
Zipper, Hanghole, Bottom Fill bag
For Use With
Vacuum Chambers and Nozzles - Not for home vacuum sealers like FoodSaver
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VBZP15-0710-100
- Zoro #
- G014885898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10"
- Width
- 7 in
Details
- Material
- Nylon/LLDPE / Metalizzed PET
- Includes
- Zipper, Hanghole, Bottom Fill bag
- For Use With
- Vacuum Chambers and Nozzles - Not for home vacuum sealers like FoodSaver
Description
FEATURES: Clear multi layer barrier film Low oxygen transfer rate Packaged in 100pcs/case Thickness: Clear/ Gold, Clear/Silver - 5mil/3mil Bag is bottom fillOur vacuum pouches w/ zipper and hang hole come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.