
8 5/8" x 11 1/2" + 4" Clear Stand Up Pouch, 250pcs, 250PK
Mfr # STP-24Z-400B
Zoro # G506581703
product price:Â $85.79
/pk 250, $0.34/ea
Free Shipping & Returns
Key Features
Width
8-5/8"
Length
11-1/2"
Thickness
4mil
Color
Clear
Material
PET/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STP-24Z-400B
Zoro #
G506581703
UPC #
768563761355
Country of Origin
China
Dimensions
Width
8-5/8"
Length
11-1/2"
Thickness
4mil
Details
Color
Clear
Material
PET/LLDPE
Item
Flexible Packaging - Stand Up Pouches
Description
FEATURES:
Clear multi layer barrier film PET/LLDPE
Resealable zip lock w/ tear notch for easy opening
Packaged in 250pcs/case
Thickness: 4mil
Sizes available: 24oz (8-5/8" x 11-1/2" + 4")
Please contact us for samples
Stand up Pouches have become the ideal flexible packaging medium for both large and small businesses alike. Stand up pouches elegantly maximize shelf space over traditional packaging such as boxes and cartons and since the pouches are shipped flat before filling, they also minimize costs of freight and warehousing. Stand up pouches are best suited for packing dry goods such as cookies, nuts, candies, etc.
Our clear stand up pouches feature a zip lock and tear notch. Our bags are also packaged in 250 or 500pcs/case allowing smaller scale packaging (most distributors sell minimum quantities of 1,000pcs.) Pouches meet FDA regulations for food use.
Clear multi layer barrier film PET/LLDPE
Resealable zip lock w/ tear notch for easy opening
Packaged in 250pcs/case
Thickness: 4mil
Sizes available: 24oz (8-5/8" x 11-1/2" + 4")
Please contact us for samples
Stand up Pouches have become the ideal flexible packaging medium for both large and small businesses alike. Stand up pouches elegantly maximize shelf space over traditional packaging such as boxes and cartons and since the pouches are shipped flat before filling, they also minimize costs of freight and warehousing. Stand up pouches are best suited for packing dry goods such as cookies, nuts, candies, etc.
Our clear stand up pouches feature a zip lock and tear notch. Our bags are also packaged in 250 or 500pcs/case allowing smaller scale packaging (most distributors sell minimum quantities of 1,000pcs.) Pouches meet FDA regulations for food use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.