
8 in. Double Portable Impulse Heat Sealer w/ 5mm Seal Width
Mfr # FKR-200A
Zoro # G011631467
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Max. Seal Thickness
20 mil
Voltage
110V
Seal Length
8 in
Seal Width
5 mm
Heat Sealing Type
Impulse - Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FKR-200A
Zoro #
G011631467
UPC #
702403653226
Country of Origin
China
Dimensions
Max. Seal Thickness
20 mil
Seal Length
8 in
Seal Width
5 mm
Details
Voltage
110V
Heat Sealing Type
Impulse - Double
Frequency
Up to 10 packages per minute
Compatible With
Sealing poly bags up to 24mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
Description
FEATURES: Lightweight & easy to operate Impulse heat w/ timer Double impulse sealing 8'' FKR-200A seal length Seal width: 5mm Recommended for poly materials such as polyethylene, polypropylene, PVC, PE laminated paper, and aluminum foilThe FKR-A series is our newest additions to our portable heat sealers utilizing impulse sealing. Our impulse sealers are lightweight and easy to use anywhere. Available in 8'', 12'', and 16'' seal lengths, the FKR-A series sealers are ideal for sealing polyethylene and laminated foils. Applications include sealing around oddly shaped products including drum or box liners for sealing around large objects.Easy to OperateOperator simply places item to be sealed in between the jaws and squeezes the handle shut. An indicator light on the main housing unit signals when the seal is completed. Heat cycle is controlled by a timer. We recommend holding the jaws together for an additional 1-2 seconds after the light has turned off for the best quality seal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.