8" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter

  • Mfr # KF-205HC

  • Zoro # G206581751


product price:  $141.00
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
8"
Seal Width
5mm
Heat Sealing Type
Impulse
Thickness
up to 8mil single side; 16mil double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-205HC
Zoro #
G206581751
UPC #
702403653882
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
8"
Seal Width
5mm
Thickness
up to 8mil single side; 16mil double
Height
6
Width
3
Length
15

Details

Item
Bag Sealers - Impulse - Hand
Voltage
110V
Heat Sealing Type
Impulse
Includes
Kit includes two elements and two PTFE covers
Color
Blue

Description

KF impulse hand sealers seal poly bags and other thermoplastic materials quickly and efficiently without any warm-up time. Depending on the model of the machine, material up to 20" wide and 20mil total thickness can be sealed. The sealers are equipped with a plug-in electronic timer which controls the different sealing times needed for the varying thicknesses of different materials. KF hand sealers w/ a sliding cutter allow you to seal and cut in one easy step. Available in 8", 12", 16", 20" with a 2mm, 2.6mm, 5mm, or 10mm seal width. Manufacturers’ kit includes two elements, two PTFE covers, and a blade.
Easy to Operate: Set the timer; insert the bag between the sealing bars, then press down and release. We recommend that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool. Slide the cutting bracket to cut your bag.
FEATURES
Seal Length: 8"
Seal Width: 5mm
Plug-in electronic timer for variable control
All metal construction
No warm-up time
Sliding cutter to make poly bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.