8 oz, 5.4mil, Matte Green, 1000 PK
Mfr # FUB8Z36-NZ
Zoro # G611631461
product price: $368.99
/pk 1000, $0.37/ea
Free Shipping & Returns
Key Features
Width
6 in
Length
9 in
Color
Matte Green
Thickness
5.4mil
Material
PET/INK/AL/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FUB8Z36-NZ
Zoro #
G611631461
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
6 in
Length
9 in
Thickness
5.4mil
Size
8 oz
Details
Color
Matte Green
Material
PET/INK/AL/LLDPE
Description
FEATURES: 8oz 225g stand up pouch Material composition: PET/INK/AL/LLDPE Thickness: 5.4mil Color: Matte Green Approximate Size: 6'' W x 9'' H + 3 1/2'' G - 150mm x 205mm + 90mm Quantity: 1,000pcs/case With zipper With easy tear line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.