8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated

  • Mfr # W-220DT

  • Zoro # G906581693


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
8"
Seal Width
15mm
Heat Sealing Type
Direct
Tape Paper Weight
30-lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W-220DT
Zoro #
G906581693
UPC #
768563761225
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
8"
Seal Width
15mm
Thickness
Up to 20mil thickness

Details

Item
Bag Sealers - Direct Heat - Foot Operated
Voltage
110V
Heat Sealing Type
Direct
Tape Paper Weight
30-lbs
Color
White

Description

FEATURES:
Easy to operate
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
German manufactured temperature controller
PTFE coated jaws
Seal length: 8" (200mm), 12" (300mm), 18" (450mm)
Seal width: 15mm
Seal style: meshed or serrated
Sit down operation
Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed (++) seal bars while the model #s ending in DTS are equipped with serrated (==) seal bars.
Depending on the model of the sealer, material up to 18" wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26", but an optional 36" stand is also available.
W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.
Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.