8" W-Series Table-Top Direct Heat Sealer w/ 10mm Meshed Seal Width - PTFE Coated

  • Mfr # WNS-200D

  • Zoro # G406581797


product price:  $1,005.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
8"
Seal Width
10mm
Heat Sealing Type
Direct
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNS-200D
Zoro #
G406581797
UPC #
702403999867
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
8"
Seal Width
10mm
Length
10
Width
8
Thickness
Up to 20mil thickness
Height
9

Details

Item
Bag Sealers - Direct Heat - Foot Operated
Voltage
110V
Heat Sealing Type
Direct
Color
White
Tape Paper Weight
18-lbs

Description

FEATURES:
Consistent seals each time
Easy to operate
Strong 10mm seal width w/ meshed seal style
Protector bars around sealing jaws
Digital temperature controller
PTFE coated jaws
Seals a variety of thermoplastic materials
WNS-200D is a table-top direct heat sealer that can seal many different types of thermoplastic materials including aluminum foil, Kraft paper, cellophane, mylar, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene.
Material up to 8" wide and 20 mil thick can be sealed. The sealer is equipped with a digital control panel to guarantee consistent and reliable sealing. Sealing bars are enclosed with heat resistant plastic bars for safer operation.
Easy to operate. Set the temperature and seal time. (Note: Temperature is in Celsius, not Farenheit). Always start with the minimal setting and slowly increase temperature as needed. Insert material between the seal bars and lightly bring the seal bars to meet using the knob.
The WNS-200D sleek and compact design makes the unit suitable for manufacturing facilities with small work spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.