
8'' x 8'' 40 micron Air Pillow Film, 1266ft
Mfr # Film_20x20cm
Zoro # G615574504
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Material
HDPE
Overall Width
8"
Overall Length
8"
For Use With
YC-03FD Air Pillow Machine
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Film_20x20cm
Zoro #
G615574504
UPC #
642135254684
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
8"
Overall Length
8"
Thickness
40 micron
Details
Material
HDPE
For Use With
YC-03FD Air Pillow Machine
Color
Clear
Description
Our air pillow film is designed to work with our YC-Series air pillow machine, YC-03FD. Film is perforated for easy tear off. Two sizes available: 5 x 8 or 8 x 8Air pillows provide superior protection compared to traditional shipping materials and can be stored conveniently taking up a fraction of the space as peanuts and/or foam. YC-03FD is equipped to handle large volume of air pillows on demand filling up to 145 5 x 8 air pillows per minute. Machine is easy to operate.FEATURES: Size: 8 x 8 20 x 20cm Thickness: 40micron for superior quality Length: 1,266ft 386M
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.