
8oz 225g Stand Up Zip Pouches, Matte Green, 1000PK
Mfr # FUB8ZM36-NZL
Zoro # G914882188
product price:Â $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns
Key Features
Width
6"
Length
9"
Color
Matte Green
Thickness
5.4mil
Material
PET/INK/AL/LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FUB8ZM36-NZL
Zoro #
G914882188
UPC #
-
Country of Origin
China
Dimensions
Width
6"
Length
9"
Thickness
5.4mil
Details
Color
Matte Green
Material
PET/INK/AL/LLDPE
Load Capacity
8 oz / 225g (based on coffee beans)
Description
8oz 225g Stand Up Zip Pouches, Matte Green, 1000pcs6 in. W x 9 in. H + 3 1/2 in. G - 152mm x 230mm + 90mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.