
8oz 225g Stand Up Zip Pouches, Matte Green, 100PK
Mfr # FUB8ZM36-NZL-100
Zoro # G014882187
product price:Â $81.45
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Width
6"
Length
9"
Color
Matte Green
Thickness
5.4mil
Material
PET/INK/AL/LLDPE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FUB8ZM36-NZL-100
Zoro #
G014882187
UPC #
-
Country of Origin
China
Dimensions
Width
6"
Length
9"
Thickness
5.4mil
Details
Color
Matte Green
Material
PET/INK/AL/LLDPE
Load Capacity
8 oz / 225g (based on coffee beans)
Description
8oz 225g Stand Up Zip Pouches, Matte Green, 100pcs6 in. W x 9 in. H + 3 1/2 in. G - 152mm x 230mm + 90mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.