
8oz 225g Stand Up Zip PouchesWhite Foil, 1000PK
Mfr # FUB8Z04-NZL
Zoro # G514882182
product price:Â $305.99
/pk 1000, $0.31/ea
Free Shipping & Returns
Key Features
Width
6"
Length
9"
Color
White Foil
Thickness
5.4mil
Material
PET/INK/AL/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FUB8Z04-NZL
Zoro #
G514882182
UPC #
-
Country of Origin
China
Dimensions
Width
6"
Length
9"
Thickness
5.4mil
Details
Color
White Foil
Material
PET/INK/AL/LLDPE
Load Capacity
8 oz / 225g (based on coffee beans)
Description
8oz 225g Stand Up Zip Pouches White Foil 1000pcs6 in. W x 9 in. H + 3 1/2 in. G - 152mm x 230mm + 90mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.