Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Pilow Machine

  • Mfr # YC-03FD

  • Zoro # G515574505


product price: $3,079.99
/ea
Free Shipping & Returns

Key Features

For Use With
Sealer Sales Air Pillow Film
Includes
Air Pillow film sold separately
Capacity
140 5" x 8" pillows per minute
Color
Blue
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC-03FD
Zoro #
G515574505
UPC #
642135254660
Country of Origin
Taiwan, Province of China

Details

For Use With
Sealer Sales Air Pillow Film
Includes
Air Pillow film sold separately
Capacity
140 5" x 8" pillows per minute
Color
Blue
Voltage
110V

Description

Ideal alternative to standard void fill. Impress customers with a clean, efficient smart way to pack and protect your product. Air pillows provide superior protection compared to traditional shipping materials and can be store conveniently taking up a fraction of the space as peanuts and/or foam.YC-03FD is equipped to handle a large volume of air pillows on demand up to 140 5 x 8 air pillows per minute.Note: Air Pillows Sold Separately Features: Easy to Operate - Minimal operator training Fast warm uptime Up to 140 5 x 8 air pillows per minute Adjustable speed and heating controls Equipped with a 500m roll holder for up to 5,000 air pillows External air compressor not needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.