CBS-640 Portable Band Sealer, White

  • Mfr # CBS-640-WHI

  • Zoro # G615263019


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Width
1/2 in
Color
White
Sealing Speed
0-275-in/min
For Use With
Recommended for materials such as polyethylene, polypropylene, laminated foil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS-640-WHI
Zoro #
G615263019
UPC #
642135255223
Country of Origin
China

Dimensions

Seal Width
1/2 in

Details

Voltage
110V
Color
White
Sealing Speed
0-275-in/min
For Use With
Recommended for materials such as polyethylene, polypropylene, laminated foil

Description

Meet the New CBS-640 Portable Band Sealer -- Compact, Efficient, and Built for Small WorkspacesDesigned for businesses that need a powerful sealer without taking up extra space, the CBS-640 is compact, lightweight just 12 pounds, and packed with user-friendly features. Equipped with a responsive touchscreen control panel, this versatile sealer handles polyethylene LDPE, MDPE, HDPE, polypropylene, and laminated foils with ease. Note: We do not recommend gusseted bags for this model.The CBS-640 delivers a robust 10mm 1/2'' wide seal, placed 38mm 1.5'' from the top of each bag, making it ideal for various applications. Plus, it's available in five vibrant colors -- blue, orange, black, green, pink and white -- adding a splash of personality to any workspace.Streamlined and easy to maneuver, the CBS-640 is an excellent choice for facilities with limited room, bringing efficiency and style to your packaging line without expanding your footprint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.