Child Resistant Bags, 12.25 W, 6mil Thick, White

  • Mfr # CRB-122594-04

  • Zoro # G606581764


product price:  $67.49
/pk 50, $1.35/ea

Key Features

Thickness
6mil
Material
MOPP19/PET12/AL7/PE110 Thickness 150MIC
Outside Height
9
Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRB-122594-04
Zoro #
G606581764
UPC #
702403999713
Country of Origin
China

Dimensions

Thickness
6mil
Width
12.25
Outside Height
9
Depth
4

Details

Color
White
Material
MOPP19/PET12/AL7/PE110 Thickness 150MIC
Item
Child Resistant Bags

Description

FEATURES:
Child-resistant, two-handed locking mechanism and secured zipper to prevent children from opening (Meets ASTM D3475-15 standards)
Heavy 6mil thickness
Compliant for food contact
"Smell-proof"
Sizes 12.25" x 9" + 4"
Color: white
Our child resistant bags can be used for any product that should be kept away from children: detergent pods, marijuana or any substance that may be dangerous to children can be stored in these bags. These bags include a closure zipper that requires two hands to open. The zipper can be manipulated by adults easily but will be difficult for children to access. These bags meet ASTM D3475-15 (American Society for Testing and Material Child Resistant) standards.
To open, push the small lever down, then pull the zipper out to access items. To close, push the zipper lock until you hear a "click" from the bottom lever. These extra steps are easy for adults to follow but make it difficult for children to access what's inside.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.