This item is Discontinued.

Sealer Sales Economy:  15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold SS-1519ECM

This item is Discontinued.

Sealer Sales

Economy: 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold (Discontinued)

Mfr # SS-1519ECM
Zoro # G106581806
UPC # 768563761065
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS-1519ECM
Zoro #
G106581806
UPC #
768563761065
Country of Origin
Taiwan, Province of China

Dimensions

Width
76
Length
26
Height
50

Details

Item
Shrink Wrapping Combo Units
Sealing Capacity
8-10 Packages/Minute
Voltage
110V/1Phase/20Amps
For Use With
60-80G POF Film
Application
Shrink wrapping
Includes
Magnet Hold

Description

The SS-1519EC Semi-Automatic L-Bar Sealer w/ attached tunnel is a heavy duty production based unit designed to run 2 shifts per day if needed. With its heavy duty frame construction, cast aluminum seal head and Micro Knife Seal Technology you will get years of use with minimal repairs. This machine is capable of operating at speeds of 8-10 PPM.
We recommend this combo unit for POF film only and film gauge between 60-80G.
Tunnel features: Live roller rod conveyor with fully re-circulating air chamber, AC variable speed conveyor, 0-60 FPM, digital temperature control and automatic cool down with shut off.
110 volts. Optional: We highly recommend 220V as this will be a more efficient tunnel.
FEATURES
Includes Magnet Hold Down
New design featuring “Micro-Knife" technology
Capable of 8-10 packages per minute
Seal size: 15"W x 19"L
Tunnel dimensions: 20"L x 16"W x 6"H
Tunnel features re-circulating air chamber
Recommended film: POF (PVC not recommended)
Film gauge: 60-80G recommended

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.