Economy: 15"W x 19"L L-Bar with 20"L x16"W x 6"H Shrink Tunnel, Magnet Hold, Power Discharge Conveyor
- Mfr # SS-1519ECMC
- Zoro # G306581569
product price:
$
9,288.99
/ea
Key Features
Width
76
Sealing Capacity
8-10 Packages/Minute
Length
26
Voltage
110V
Height
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-1519ECMC
- Zoro #
- G306581569
- UPC #
- 768563761072
- Country of Origin
- Taiwan, Province of China
- Item
- Shrink Wrapping Combo Units
- Sealing Capacity
- 8-10 Packages/Minute
- Voltage
- 110V
- For Use With
- 60-80G POF Film
- Includes
- Magnet Hold; Power Discharge Conveyor
- Application
- Shrink wrapping
Dimensions
- Width
- 76
- Length
- 26
- Height
- 50
Description
Economy: 15"W x 19"L L-Bar with 20"L x16"W x 6"H Shrink Tunnel,Magnet Hold,Power Discharge Conveyor.The SS-1519EC Semi-Automatic L-Bar Sealer w/ attached tunnel is a heavy duty production based unit designed to run 2 shifts per day if needed. With its heavy duty frame construction, cast aluminum seal head and Micro Knife Seal Technology you will get years of use with minimal repairs. This machine is capable of operating at speeds of 8-10 PPM.
We recommend this combo unit for POF film only and film gauge between 60-80G.
Tunnel features: Live roller rod conveyor with fully re-circulating air chamber, AC variable speed conveyor, 0-60 FPM, digital temperature control and automatic cool down with shut off.
110 volts. Optional: We highly recommend 220V as this will be a more efficient tunnel.
FEATURES
Includes Magnet Hold Down and Power Discharge Conveyor
New design featuring “Micro-Knife" technology
Capable of 8-10 packages per minute
Seal size: 15"W x 19"L
Tunnel dimensions: 20"L x 16"W x 6"H
Tunnel features re-circulating air chamber
Recommended film: POF (PVC not recommended)
Film gauge: 60-80G recommended
We recommend this combo unit for POF film only and film gauge between 60-80G.
Tunnel features: Live roller rod conveyor with fully re-circulating air chamber, AC variable speed conveyor, 0-60 FPM, digital temperature control and automatic cool down with shut off.
110 volts. Optional: We highly recommend 220V as this will be a more efficient tunnel.
FEATURES
Includes Magnet Hold Down and Power Discharge Conveyor
New design featuring “Micro-Knife" technology
Capable of 8-10 packages per minute
Seal size: 15"W x 19"L
Tunnel dimensions: 20"L x 16"W x 6"H
Tunnel features re-circulating air chamber
Recommended film: POF (PVC not recommended)
Film gauge: 60-80G recommended
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.