Shop SEALER SALES
See all product information
Create Account
Economy Heat Gun
- Mfr # HG-1-BLK
- Zoro # G923311358
product price:
$
58.49
/ea
Key Features
Voltage
110V
Watts
1000 W
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HG-1-BLK
- Zoro #
- G923311358
- UPC #
- 642135254899
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Heat Gun
- Voltage
- 110V
- Watts
- 1000 W
- Color
- Black
Description
Our value heat gun HG-1-BLK provides an efficient solution for finishing low and moderate volume shrink wrap applications. The heat gun can shrink PVC, POF, PET or PP film for uniform form fitting tamper proof packages. The heat gun offers dual temperature settings: Low (600°F) and High (1,000°F) and comes with a 90-day warranty. For high-volume production needs, we recommend exploring our shrink tunnel options such as our CN-4520A shrink tunnel. Important Safety Note When not in use, always rest the heat gun on its heel with the nozzle pointing upward. This ensures proper cooling and prevents heat buildup in the internal components. Never lay the unit flat on a work surface.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.