Free Standing Vertical Band Sealer w/ Dry Ink Coding, Stainless Steel

  • Mfr # FRM-1120LD
  • Zoro # G005722171
product price: 
$
8,588.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRM-1120LD
Zoro #
G005722171
UPC #
-
Country of Origin
China

Description

Frm-1120ld is designed to quickly and efficiently seal any thermoplastic material including pe, ppe, stand up pouches, gusseted bags, and moisture barrier bags. This sealer can also be used in a wide array of fields such as food, medical and cosmetics industries. features: adjustable height of both sealing head and conveyor belt providing maximum capacity of bag sizes durable stainless steel construction easy to operate - minimal operator training fast warm uptime ideal for medium duty and heavy duty applications the vertical configuration makes this suitable for any product including liquids solid state digital temperature controller that maintains the seal bars at a proper temperature for consistent seal quality motorized rubber conveyor for speed control knurled pressure wheels with variable pressure adjustment sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks fully adjustable conveyor (both height and depth of conveyor in relation to seal bars can be adjusted) dry ink coding allows for printing at the seal line unit feeds from right to left spare parts kit includes pc board, ptfe belt, wheel belt, carbon brush, and type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews