KF-Series Portable 6" Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V

  • Mfr # KF-150CST-220V
  • Zoro # G206581614
product price: 
$
169.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF-150CST-220V
Zoro #
G206581614
UPC #
702403653141
Country of Origin
Taiwan, Province of China

Description

***220V Only - CANNOT be used with 110V Power***
The heat sealer is ideal for sealing small, irregular or extra long packages. Constructed with a high impact ABS thermal casting for heavy applications. A 5-15 min warm-up time is needed. Two temperature settings (high / low) - 215° F and 350° F
Seal Length: 6"
Seal Width: 15mm
Easy to Operate: Depending on the material, allow 5-15 min of warm-up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw, and increase or decrease the timing until a satisfactory seal is obtained.

Ratings & reviews