
HL-M810 Horizontal Dry Ink Coding Stainless Steel Band Sealer
Mfr # HL-M810I
Zoro # G506584476
product price: $1,841.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HL-M810I
Zoro #
G506584476
UPC #
700064108581
Country of Origin
China
Description
HL-M810 is suitable for sealing all types of thermoplastic materials and bags. This sealer can be used in a variety of fields such as the food, medical and cosmetic industry.
Features:
Durable stainless steel construction
Easy to operate - minimal operator training
Fast warm uptime
Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
Fully adjustable conveyor (the conveyor height and depth in relation to seal bars can be adjusted)
Motorized rubber conveyor for speed control
Knurled pressure rolls with variable pressure adjustment
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Dry ink coding allows for printing on the seal line
Unit feeds Left to Right
Spare kit includes PC board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and type set.
Features:
Durable stainless steel construction
Easy to operate - minimal operator training
Fast warm uptime
Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
Fully adjustable conveyor (the conveyor height and depth in relation to seal bars can be adjusted)
Motorized rubber conveyor for speed control
Knurled pressure rolls with variable pressure adjustment
Sealing method - constant/direct heat accompanied with a pair each of cooling and heating blocks
Dry ink coding allows for printing on the seal line
Unit feeds Left to Right
Spare kit includes PC board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, tweezers, and type set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.