Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizontal w Vertical Kit Band Sealer Embossing, Right Feed, 30mm Seal Width

  • Mfr # CBS-880II-30mm

  • Zoro # G107198355


product price: $1,400.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
Continuous
Seal Width
8mm
Heat Sealing Type
Direct Heat
Features
Extra wide seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBS-880II-30mm
Zoro #
G107198355
UPC #
-
Country of Origin
China

Dimensions

Seal Length
Continuous
Seal Width
8mm
Bag Size
6 in - 12 in

Details

Item
Band Sealers
Voltage
110V
Heat Sealing Type
Direct Heat
Features
Extra wide seal
Tape Application
Bag Sealing
Color
Stainless Steel
Conveyor Load
< 22-lbs
Sealing Speed
0-630 in/min
Finish
Stainless Steel

Description

Introducing our popular CBS880 band sealer with a 30mm 118 seal width This width is perfect for bags with a hang hole as the band sealer will seal below and above the hang hole preventing any leakageSuitable for sealing all types of plastic materials and bags One of our most popular band sealers with a great value propositions Can seal 2026 6 wide poly bags per minuteFEATURES Seal width 30mm Durable stainless steel Easy to operate minimal operator training Fast warm up time No embossing Seals any thermoplastic material including PE, PP, and laminates Solid state temperature controller to maintain seal bars at proper temperature for consistent seal quality Motorized rubber conveyor with speed control Knurled pressure wheel rolls with variable pressure adjustment One pair each of cooling and heating blocks Sealing method constant direct heat Unit feeds right to left Equipped with an emergency stop button Includes kit to convert into to a vertical configuration Spare parts include PTFE sealing belt, drive belt, PC Board, and tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.