Hot Stamp Ink Ribbon, 25mm W, 100m L

  • Mfr # RIBBON-25MM-BLK

  • Zoro # G205991667


product price:  $5.29
/ea

Key Features

Color
Black
Width
25mm
Length
100m
For Use With
Suitable for printing on PP/PET/PVC/Aluminum film and other combined film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIBBON-25MM-BLK
Zoro #
G205991667
UPC #
-
Country of Origin
China

Dimensions

Width
25mm
Length
100m

Details

Color
Black
Item
Hot Stamp Ink Ribbon
For Use With
Suitable for printing on PP/PET/PVC/Aluminum film and other combined film

Description

FEATURES:
25mm x 110yds
Color: Black
Sold as individual piece
For use with our imprinters and band sealers
Our Hot Stamping Ink Ribbon / Coding Foil are used to stamp various markings on product packaging by means of a coding device. These markings provide important information such as expiration date, production date, weight, or price.
Hot stamp is a thermal bonding process that results in permanent adhesion of the print to the substrate. Our hot ink ribbons produce superior print quality and scratch resistant prints. The ribbons are suitable for printing on PP/PET/PVC/Aluminum film and other combined film. The inks are non toxic and heavy-metal free. Tightly round rolls prevent telescoping. Note: Our Ink Ribbons are comparable to the KURZ coding product line. The rolls are very economical and based on 1/2"-3/4" lengths per print, one roll can produce 6,000-8,000 prints.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products