KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed

  • Mfr # KF-400DF

  • Zoro # G406581643


product price:  $650.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
16"
Seal Width
12
Heat Sealing Type
Direct
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-400DF
Zoro #
G406581643
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
16"
Seal Width
12

Details

Item
Bag Sealers - Direct Heat - Foot Operated
Voltage
110V
Heat Sealing Type
Direct
Color
Blue

Description

FEATURES:
Easy to operate
Seals a variety of thermoplastic materials
Digital temperature controller
Seal length: 16" (400mm)
Seal width: 15mm
Seal style: meshed
Our KF-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8", 12" and 16" lengths with a 10mm or 15mm wide meshed seal.
Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16" wide and 20 mil thick can be sealed. The meshed seal width is 10mm. Equipped with a digital temperature controller that accurately controls the temperature from 125°-600° F (50°-320°C). Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.
Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.