Shop SEALER SALES
See all product information
Create Account
KF Series 16in Direct Heat Foot Sealer with 15mm Wide Seal, Meshed, Standing Operation
- Mfr # KF-400DF+STE+PPSE
- Zoro # G310411449
product price:
$
724.99
/ea
Free Shipping & Returns
Key Features
Sealing Capacity
Up to 20 packages per minute
Voltage
110V
For Use With
Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene
Color
Blue
Thickness
Up to 20 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF-400DF+STE+PPSE
- Zoro #
- G310411449
- UPC #
- 768563761645
- Country of Origin
- Taiwan, Province of China
- Sealing Capacity
- Up to 20 packages per minute
- Voltage
- 110V
- For Use With
- Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene
- Color
- Blue
- PTFE Coated
- Yes
- Sealing Type
- Direct
- Standing Operation
- Yes
- Seal Type
- Meshed
Dimensions
- Thickness
- Up to 20 mil
- Seal Length
- 16 in
- Seal Width
- 15 mm
Description
Our KF-Series Direct Heat Sealers are a must-have for any business that needs to seal thick packaging materials such as coated aluminum foil, Kraft paper, cellophane, and coated PP. Please note that direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16” and 20 mil can be sealed. The sealer heats both jaws simultaneously, ensuring better heat penetration for a secure, reliable seal every time. Using the included adjustable work table makes it easier to position the bag between the seal jaws, improving overall control. Optional standing height (adds 10”) operation available upon request. Easy to operate. Set the temperature controller depending on the material to be sealed. Please note the temperature setting is in Celsius not Fahrenheit. Once the correct setting has been reached consistent seals can be achieved each time. Don’t let your business suffer from poorly sealed packaging - invest in a Sealer Sales KF-series direct heat sealer today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.