
KF-Series 8" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width
Mfr # KF-200CS-110V
Zoro # G206581676
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Voltage
110V
Seal Length
8"
Seal Width
5/8" / 15mm
Heat Sealing Type
Direct
Material
Metal with Insulated Rubber Hand Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF-200CS-110V
Zoro #
G206581676
UPC #
702403653196
Country of Origin
Taiwan, Province of China
Dimensions
Seal Length
8"
Seal Width
5/8" / 15mm
Thickness
Up to 20mil thickness
Details
Item
Bag Sealers - Direct Heat - Portable
Voltage
110V
Heat Sealing Type
Direct
Material
Metal with Insulated Rubber Hand Grips
Features
Portable direct heat sealers that are lightweight and easy to use anywhere
Tape Paper Weight
4-lbs
Description
FEATURES:
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 200mm (7.9")
Seal style: serrated
Voltage: 110V
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 200mm (7.9")
Seal style: serrated
Voltage: 110V
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.