KF-Series Direct Heat Portable Clam Shell Sealer w/ 4mm x 10mm Seal Width

  • Mfr # KF-772DH

  • Zoro # G106584487


product price:  $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF-772DH
Zoro #
G106584487
UPC #
702403653325
Country of Origin
Taiwan, Province of China

Description

Our KF-series clam shell sealer is equipped with two heated 3/8" wide x 10mm long serrated jaws. Two temperature settings are available: 3560Fand 4100F (1800C and 2100C). Our KF-772DH clam shell sealer can be used to weld OPS, PSP, PVC, and EPS food packaging cases. The clam shell sealer is ideal for sealing poly packing cases such as clam shell and other similar types of containers. Handles remain cool during operation. The sealer can be used in voltages ranging from 100-240V.
FEATURES:
Lightweight
Easy to operate
Two temperature settings: high and low
Suited to any thickness
Direct heat weld - sold and firm
Voltage: 100-240V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.