Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V

  • Mfr # ST-1606-20-220V

  • Zoro # G906581587


product price:  $4,346.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
36
Sealing Capacity
Speed: 0-35 feet per minute
Length
22
Voltage
220V, 1Phase, 10Amps
Height
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST-1606-20-220V
Zoro #
G906581587
UPC #
768563761188
Country of Origin
Taiwan, Province of China

Dimensions

Width
36
Length
22
Height
49

Details

Item
Shrink Tunnel
Sealing Capacity
Speed: 0-35 feet per minute
Voltage
220V, 1Phase, 10Amps
Application
Shrink wrapping

Description

The ST-1606-20 Shrink Tunnel is a general purpose entry level shrink tunnel which can be used for a wide variety of applications: laying bottles down, using full length PVC shrink sleeves, shrinking pre-form shrink bands over containers, using regular cut shrink bands, using as curing or drying tunnel. This tunnel can also be connected to an L-Sealer and used to shrink wrap packages. Features discharge slide or exit end of shrink tunnel to easily move completed packages away from shrink tunnel conveyor.
This tunnel features a fully re-circulating chamber with air flow coming from all four sides to provide the best shrink results and a live rod conveyor. This feature is normally only found on much more expensive tunnels. AC variable speed drive with digital temperature control up to 0-400F.
FEATURES
**220V - No Plug Included**
Full Re-Circulating Shrink Tunnel
4 Direction Air Flow for Best Possible Shrink Results
State of the Art AC Variable Speed Conveyor 0-35FPM
Live Roller Rod Conveyor Provides Best Shrink Results
Automatic Cool Down and Shut Off Extends Heater Life
Solid State Digital Temperature Control
Hi Density Rollers - Close Roller Spacing 1/2" Gap Between Rollers
Locking Caters
12ft Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.