Machine Length Carton Sealing Tape, 2'' x 1000 yards, 6PK

  • Mfr # BP1848CCT

  • Zoro # G414882183


product price:  $113.99
/pk 6, $19.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Acrylic
Tape Length
914 m
Tape Thickness
1.8 mil
Tape Color
Clear
Tape Elongation
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP1848CCT
Zoro #
G414882183
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
2 in
Tape Length
914 m
Tape Thickness
1.8 mil

Details

Tape Backing Material
Acrylic
Tape Color
Clear
Tape Elongation
1.1

Description

6 Rolls/CartonDimensions: 48mm x 914m - 1.8mil clearBP18 is a general purpose utility grade box sealing tape used for primarily light to medium weight boxes. This tape performs well in a broad temperature range.FEATURES Unlimited shelf life UV light resistant Specially formulated 110% elongation low stretch cast film increasing machine length roll performance Specially formulated ROHM & HAAS for use in hot & cold temperature Meets FDA food requirements for indirect food contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.