Zoro Homepage
This item is Discontinued.
Sealer Sales Pallet Stretch Wrapper, 83 W x 59 L, Grey SPW-982LP

Pallet Stretch Wrapper, 83 W x 59 L, Grey (Discontinued)

  • Mfr # SPW-982LP
  • Zoro # G506581628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPW-982LP
Zoro #
G506581628
UPC #
768563760310
Country of Origin
Taiwan, Province of China

Dimensions

Width
83
Length
59
Size
50"L x 50"W x 85"H
Height
102
Turntable Size
59" Diameter

Details

Includes
Low Profile Includes Ramp
Item
Pallet Stretch Wrapper
Features
Powered pre-stretch @ 150%
Color
Grey
Voltage
115 Volts, 1 Phase, 15 Amp
Load Capacity - Stretch Wrap Machines
4000-lb Load Capacity
For Use With
Stretch Film
Load Capacity
4,000-lbs

Description

SPW-982LP is a low profile model that can be loaded by forklift or pallet. Includes extra long ramp for use with electric pallet jacks.
FEATURES:
Mechanical break stretch at 150%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-12RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.