Zoro Homepage

Pallet Stretch Wrapper, Low Profile Ramp, 250% Break Stretch, 3,500-lb Load Capacity

  • Mfr # SPW-1000B

  • Zoro # G613327652


product price: $7,661.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.

Key Features

Width
59 in
Voltage
110V
Length
96.5 in
For Use With
Stretch Film
Includes
Manual Pallet Jack Ramp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPW-1000B
Zoro #
G613327652
UPC #
-
Country of Origin
China

Dimensions

Width
59 in
Length
96.5 in
Turntable Diameter
59 in
Maximum Load Size
50 in. L x 50 in. W x 85 in. H

Details

Voltage
110V
For Use With
Stretch Film
Includes
Manual Pallet Jack Ramp
Capacity
30-40 Loads Per House
Maximum Load Weight
3500 lbs
Hz
60

Description

Unveiling our latest addition to our line of pallet wrappers: the SPW-1000B stretch wrap marvel - a robust, savings-driven machine engineered for day-long operations. Save money on film with the 250% powered pre-stretch. The 1000B takes a standard 5,000 ft. machine roll and catapults it to an astounding 12,500ft! With a 3,500 lbs. maximum load capacity, the SPW-1000B boasts a resilient chain-driven turntable and film carriage, all powered by a 1/2 HP turntable motor achieving speeds of up to 12 RPM. The SPW-1000B flaunts an easy to use analog control panel, and a photo eye for hands-free wrapping convenience. For enhanced functionality, optional scales can be seamlessly integrated into any SPW-1000B model upon request.


  • • 250% power pre-stretch
  • • ALHS (Auto Load-Height Sensor) photo eye
  • • Soft start/stop turntable
  • • Manual pallet jack ramp included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.