
Portable 16 in. Direct Heat Sealer w/ Temp. Control, 10mm
Mfr # FKR-400
Zoro # G911631468
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Max. Seal Thickness
20 mil
Voltage
110V
Seal Length
16 in
Seal Width
10 mm
Heat Sealing Type
Direct
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FKR-400
Zoro #
G911631468
UPC #
702403653219
Country of Origin
China
Dimensions
Max. Seal Thickness
20 mil
Seal Length
16 in
Seal Width
10 mm
Details
Voltage
110V
Heat Sealing Type
Direct
Frequency
Up to 10 packages per minute
Compatible With
Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene
Features
Cannot seal polyethylene
Description
FEATURES: Easy to operate Lightweight PTFE coated jaws Seal width: 10mm 0.39'' Seal length: 400mm 15.7'' Seal style: serrated Suitable for thicker materialsFKR-400 is a 16'' direct heat portable sealer that is lightweight and easy to use anywhere. Our portable sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.Equipped with an adjustable temperature controller allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. Please DO NOT touch the jaws of the sealer until it has cooled down.Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Turn the temperature controller to the desired setting, the power and heat lamp will turn on. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.