Shop SEALER SALES

Sealing Belt for FRM-1120C, FRS-1120W, FRM-1120LD Band Sealers

  • Mfr # FRM-1120C-10

  • Zoro # G506598732


product price:  $10.55
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FRM-1120C-10
Zoro #
G506598732
UPC #
-
Country of Origin
China

Description

Sold as individual piece
Sealing belt for Sealer Sales band sealers. This sealing belt is compatible for the following models:
FRM-1120C
FRM-1120LD
FRS-1120W
Specifications
Lay flat measurement: 22"
Width: 15mm
Total length: 1120mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.