Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semi-Automatic Uniform Carton Sealer w/ Top and Bottom Drive Belts

  • Mfr # CS-6050

  • Zoro # G206584479


product price: $2,525.39
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-6050
Zoro #
G206584479
UPC #
768563761478
Country of Origin
China

Description

Our CS-Series of carton sealers are operator fed and designed for heavy duty applications. These machines are reliable, cost-effective and durable providing savings to your production process. More importantly, these machines provide a professional looking seal. The CS-6050 Semi-Automatic Uniform Carton Sealer with Easy Manual Carton Size Adjustment has a 4-belt design (2 top and 2 bottom). The machine comes complete with infeed/exit conveyors, casters, power cord, and plug.
The operator simply folds the top flats of the corrugated carton and feeds it into the machine. The CS-6050 applies a single tape to both the top and bottom of the case simultaneously. The CS-6050 can be easily adjusted in only seconds to process a different size carton. Excellent for taller boxes.
FEATURES:
2" Tape Head
Adjustable height of table
Heavy duty frame
Manually adjust height and width of machine for each box size
Suitable for taller cartons
Up and down driving
Operator feeds and folds flaps into machine
Carton Length Requirements: at least 6"
Carton Width Requirements: 6.3" - 19.7"
Carton Height Requirements: 5.9" - 23.6"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.