This item is Discontinued.

This item is Discontinued.
Square Bottom Bags - No Zipper, 4 1/8" (W) x 10 7/8" (H) + 3 1/8" (G), Kraft, 1000 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FSB1P13-NN
Zoro #
G707198397
UPC #
-
Country of Origin
China
Dimensions
Size
4 1/8" (W) x 10 7/8" (H) + 3 1/8" (G)
Details
Item
Square Bottom Bags - No Zipper
Features
No Zipper
Color
Kraft
Description
FEATURES 16oz 450g foil gusseted bags Material composition KRAFTFOILLLDPE Thickness 5mil Color Kraft Approximate Size 16oz 450g, 4 18 W x 10 78 H 3 18 G, 105mm x 275mm 80mm Quantity 1,000pcscase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.