Zoro Homepage

stand up pouches, 5mil, Black, 1000 PK

  • Mfr # CR14B

  • Zoro # G408540259


product price: $413.99
/pk 1000, $0.41/ea
Free Shipping & Returns

Key Features

Width
4"
Thickness
5mil
Material
Foil/Poly
Standards
CFR Title 16, Part 1700 including Part 1700.15 & 1700.20 for Position Prevention Packaging. Complies with ASTM D3475
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR14B
Zoro #
G408540259
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Length
7.25"
Thickness
5mil
Depth
2"

Details

Item
stand up pouches
Color
Black
Material
Foil/Poly
Standards
CFR Title 16, Part 1700 including Part 1700.15 & 1700.20 for Position Prevention Packaging. Complies with ASTM D3475

Description

FEATURES: Complies with state regulations Child resistant Tamper evident Maximize shelf life Protect your flavor profile Uncompromised barrier protection Material structure: 5mil foil Custom printing and sizes availableOur new child resistant stand up pouch is both child resistant and tamper evident. This is a unique feature combination as many pouch solutions in the marketplace are one or the other, but not both. Once the pouch is filled with your product and heat sealed by your team, a higher barrier ecosystem is created. This ecosystem projects your products flavor profile while maximizing shelf space.Our stock pouches are 5mil and labeled with instructions for adult use. Our foil pouch material is specifically designed for low oxygen, low moisture vapor and UV resistance. Due to the excellent barrier characteristics, our pouches provide longer shelf life. Foil also enables our bag to work in applications that require gas nitrogen flush.Certifications: CFR Title 16, Part 1700 including Part 1700.15 & 1700.20 for Poison Prevention Packaging. Complies with ASTM D3475

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.