Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Static Shielding Bags 8X14, 100PK

  • Mfr # 4114

  • Zoro # G510917109


product price: $43.19
/pk 100, $0.43/ea

Key Features

Color
Transparent Metallic
Thickness
3
Includes
ESD Protective Symbol is hot stamped on these bags in standard yellow
Width
8 in.
Standards
Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114
Zoro #
G510917109
UPC #
642135254059
Country of Origin
United States

Dimensions

Thickness
3
Width
8 in.
Length
14 in.

Details

Color
Transparent Metallic
Includes
ESD Protective Symbol is hot stamped on these bags in standard yellow
Standards
Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11
Features
Provides Faraday Cage protection and visibility for highly-sensitive components
Application
Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20
Side Weld
Seal Type

Description

Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.