
Vacuum Bags, 3mil, Clear, 1000 PK
Mfr # VB3-0507-1000
Zoro # G008540253
product price: $30.39
/pk 1000, $0.03/eaKey Features
Features
Will not work for home vacuum sealer units like FoodSaver
Thickness
3mil
Material
Co-extruded Film
Application
Vacuum Sealing
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB3-0507-1000
Zoro #
G008540253
UPC #
-
Country of Origin
China
Dimensions
Width
5"
Length
7"
Thickness
3mil
Details
Item
Vacuum Bags
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film
Application
Vacuum Sealing
Finish
Clear
Description
5in. x 7in. 3 Mil Vacuum Pouches, 1,000pcsFEATURES: Clear multi layer barrier film Low oxygen transfer rate Packaged in 250, 500, 1,000pcs/case Thickness: 3mil Various sizes available Please contact us for samples **Not for use with home sealers like FoodSaver**Our 3 Mil vacuum pouches come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.