
Vacuum Bags, 3mil, Clear, 250 PK
Mfr # VB-8-10-300B
Zoro # G908540285
product price: $21.59
/pk 250, $0.09/eaKey Features
Includes
Tearnotch
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Thickness
3mil
Material
Co-extruded Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB-8-10-300B
Zoro #
G908540285
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
8"
Length
10"
Thickness
3mil
Details
Includes
Tearnotch
Item
Vacuum Bags
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film
Application
Vacuum Sealing
Finish
Clear
Description
8in. x 10in. 3 Mil Vacuum Bags w/ Tear Notch, 250pcsFEATURES: Clear multi layer barrier film Low oxygen transfer rate Tear notch for easy opening Packaged in 250/case Thickness: 3mil Various sizes available Please contact us for samples **Not for use with home sealers like FoodSaver**Our 3 Mil vacuum pouches come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.