
Vacuum Bags, 3mil, Clear/Gold, 1000 PK
Mfr # 10036992
Zoro # G007198394
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Features
Will not work for home vacuum sealer units like FoodSaver
Thickness
3mil
Material
Co-extruded Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10036992
Zoro #
G007198394
UPC #
-
Country of Origin
Canada
Dimensions
Width
6"
Length
8"
Thickness
3mil
Details
Item
Vacuum Bags
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear/Gold
Material
Co-extruded Film
Description
FEATURES Clear multi layer barrier film Low oxygen transfer rate high barrier Colors available cleargold or clearblack Packaged in 1,000 or 2,000pcscase Thickness 3mil Various sizes available Will not work for home units like FoodSaverOur 3 Mil vacuum pouches also come in a metallic black and metallic gold for high end look and upscale packaging The bags are BPAfree and FDA USDA approved for direct contact with food
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.