
Vacuum Bags, 4mil, Clear, 1000 PK
Mfr # 10000536
Zoro # G108540238
product price: $125.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Thickness
4mil
Material
Co-extruded Film
Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10000536
Zoro #
G108540238
UPC #
-
Country of Origin
China
Dimensions
Width
6"
Length
9"
Thickness
4mil
Details
Item
Vacuum Bags
Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film
Finish
Clear
Application
Vacuum Sealing
Description
6in. x 9in. 4 Mil Vacuum Pouches, 1,000pcsFEATURES: Clear multi layer barrier film Low oxygen transfer rate Packaged in 500 or 1,000pcs/case Thickness: 4mil Various sizes available Please contact us for samples ***WILL NOT WORK ON HOME UNITS LIKE FOODSAVER***Our 4 Mil vacuum pouches come in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA & USDA approved for direct contact with food.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.